Check Availability
  • WIDIA 

    37.00mm Chucking Reamer, Straight Flute Type, Carbide

  • Item # 445K42
  • Mfr. Model # TRF37000H7SF
37.00mm Chucking Reamer, Straight Flute Type, Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 445K42
Mfr. Model # TRF37000H7SF
UNSPSC #23171610
Shipping Weight 3.567 lbs
Country of Origin Germany *
Item Chucking Reamer
Reamer Application Through Hole
Flute Type Straight
Spiral Direction Right Hand
Cutting Direction Right Hand
Material Carbide
Dimension Type Metric
Decimal Equivalent 1.4567
Size 37.00mm
Number of Flutes 8
Flute Length 7.50mm
Overall Length 272.40mm
Finish AlCrN
Shank Type Straight
Shank Size 32.00mm
Tolerance H7
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.