Check Availability
  • WIDIA 

    3.20mm Chucking Reamer, Helical Flute Type, Carbide

  • Item # 445J59
  • Mfr. Model # 050221-000032
3.20mm Chucking Reamer, Helical Flute Type, Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 445J59
Mfr. Model # 050221-000032
UNSPSC #23171610
Shipping Weight 0.04 lbs
Country of Origin Germany *
Item Chucking Reamer
Reamer Application Through Hole
Flute Type Helical
Spiral Direction Left Hand
Cutting Direction Right Hand
Material Carbide
Dimension Type Metric
Decimal Equivalent 0.1260
Size 3.20mm
Number of Flutes 6
Flute Length 16.00mm
Overall Length 65.00mm
Finish Uncoated
Shank Type Straight
Shank Size 3.20mm
Tolerance H7
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.