Check Availability
  • WIDIA 

    27.00mm Chucking Reamer, Straight Flute Type, Carbide

  • Item # 445K32
  • Mfr. Model # TRF27000H7SF
27.00mm Chucking Reamer, Straight Flute Type, Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 445K32
Mfr. Model # TRF27000H7SF
UNSPSC #23171610
Shipping Weight 1.583 lbs
Country of Origin Germany *
Item Chucking Reamer
Reamer Application Through Hole
Flute Type Straight
Spiral Direction Right Hand
Cutting Direction Right Hand
Material Carbide
Dimension Type Metric
Decimal Equivalent 1.0630
Size 27.00mm
Number of Flutes 8
Flute Length 7.50mm
Overall Length 232.40mm
Finish AlCrN
Shank Type Straight
Shank Size 25.00mm
Tolerance H7
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.