Check Availability
  • WIDIA 

    24.00mm Chucking Reamer, Helical Flute Type, Carbide

  • Item # 445K51
  • Mfr. Model # TRF24000H7HF
24.00mm Chucking Reamer, Helical Flute Type, Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 445K51
Mfr. Model # TRF24000H7HF
UNSPSC #23171610
Shipping Weight 1.084 lbs
Country of Origin Germany *
Item Chucking Reamer
Reamer Application Through Hole
Flute Type Helical
Spiral Direction Left Hand
Cutting Direction Right Hand
Material Carbide
Dimension Type Metric
Decimal Equivalent 0.9449
Size 24.00mm
Number of Flutes 6
Flute Length 7.50mm
Overall Length 212.40mm
Finish AlCrN
Shank Type Straight
Shank Size 20.00mm
Tolerance H7
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.