Check Availability
  • WIDIA 

    22.00mm Chucking Reamer, Straight Flute Type, Carbide

  • Item # 445K27
  • Mfr. Model # TRF22000H7SF
22.00mm Chucking Reamer, Straight Flute Type, Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 445K27
Mfr. Model # TRF22000H7SF
UNSPSC #23171610
Shipping Weight 0.869 lbs
Country of Origin Germany *
Item Chucking Reamer
Reamer Application Through Hole
Flute Type Straight
Spiral Direction Right Hand
Cutting Direction Right Hand
Material Carbide
Dimension Type Metric
Decimal Equivalent 0.8661
Size 22.00mm
Number of Flutes 6
Flute Length 7.50mm
Overall Length 202.40mm
Finish AlCrN
Shank Type Straight
Shank Size 20.00mm
Tolerance H7
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.