Check Availability
  • WIDIA 

    14.00mm Chucking Reamer, Helical Flute Type, Cermet

  • Item # 445K19
  • Mfr. Model # 450271-001400
14.00mm Chucking Reamer, Helical Flute Type, Cermet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 445K19
Mfr. Model # 450271-001400
UNSPSC #23171610
Shipping Weight 0.549 lbs
Country of Origin Germany *
Item Chucking Reamer
Reamer Application Through Hole
Flute Type Helical
Spiral Direction Left Hand
Cutting Direction Right Hand
Material Cermet
Dimension Type Metric
Decimal Equivalent 0.5512
Size 14.00mm
Number of Flutes 6
Flute Length 28.00mm
Overall Length 132.00mm
Finish TiAlN
Shank Type Straight
Shank Size 14.00mm
Tolerance H7
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.