This item has been discontinued.  For alternate products call 1-800-217-6872.

  • WIDIA 

    14.00mm Chucking Reamer, Helical Flute Type, Cermet

  • Item # 445K07
  • Mfr. Model # 450227-001400
14.00mm Chucking Reamer, Helical Flute Type, Cermet

Technical Specifications

Item # 445K07
Mfr. Model # 450227-001400
UNSPSC #23171610
Shipping Weight 0.595 lbs
Country of Origin Germany *
Item Chucking Reamer
Reamer Application Through Hole
Flute Type Helical
Spiral Direction Left Hand
Cutting Direction Right Hand
Material Cermet
Dimension Type Metric
Decimal Equivalent 0.5512
Size 14.00mm
Number of Flutes 6
Flute Length 28.00mm
Overall Length 132.00mm
Finish TiAlN
Shank Type Straight
Shank Size 14.00mm
Tolerance H7
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.