Check Availability
  • WIDIA 

    12.00mm Chucking Reamer, Helical Flute Type, Cermet

  • Item # 445K18
  • Mfr. Model # 450271-001200
12.00mm Chucking Reamer, Helical Flute Type, Cermet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 445K18
Mfr. Model # 450271-001200
UNSPSC #23171610
Shipping Weight 0.353 lbs
Country of Origin Germany *
Item Chucking Reamer
Reamer Application Through Hole
Flute Type Helical
Spiral Direction Left Hand
Cutting Direction Right Hand
Material Cermet
Dimension Type Metric
Decimal Equivalent 0.4724
Size 12.00mm
Number of Flutes 6
Flute Length 24.00mm
Overall Length 118.00mm
Finish TiAlN
Shank Type Straight
Shank Size 12.00mm
Tolerance H7
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.