Check Availability
  • WIDIA 

    10.00mm Chucking Reamer, Helical Flute Type, Carbide

  • Item # 445J83
  • Mfr. Model # 050227-001000
10.00mm Chucking Reamer, Helical Flute Type, Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 445J83
Mfr. Model # 050227-001000
UNSPSC #23171610
Shipping Weight 0.223 lbs
Country of Origin Germany *
Item Chucking Reamer
Reamer Application Through Hole
Flute Type Helical
Spiral Direction Left Hand
Cutting Direction Right Hand
Material Carbide
Dimension Type Metric
Decimal Equivalent 0.3937
Size 10.00mm
Number of Flutes 6
Flute Length 20.00mm
Overall Length 103.00mm
Finish Uncoated
Shank Type Straight
Shank Size 10.00mm
Tolerance H7
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.