Check Availability
  • WICK UP 

    Super Water Absorbent Mats, 7" W x 14" L, 200 PK

  • Item # 49UV29
  • Mfr. Model # WUM-200
Super Water Absorbent Mats, 7" W x 14" L, 200 PK Super Water Absorbent Mat,14"Lx7"W,PK200 Super Water Absorbent Mat,14"Lx7"W,PK200 Super Water Absorbent Mat,14"Lx7"W,PK200 Super Water Absorbent Mat,14"Lx7"W,PK200 Super Water Absorbent Mat,14"Lx7"W,PK200 Super Water Absorbent Mat,14"Lx7"W,PK200 Super Water Absorbent Mat,14"Lx7"W,PK200
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Wick Up mats absorb water and similar solutions on contact and converts them to a gel. Each mat absorbs 1.5 qt. of water. Inner absorbent is completely contained in outer sleeve to help prevent seepage, slips, and falls. Compact, lightweight, and easy to store. Absorbs fluid from both sides. Use for spills, leaks, drips, toilet repair, roof leaks, hospital and cafeteria spills, and more. Packed in sleeves of 20.
Show More Close
 

Technical Specifications

Item # 49UV29
Mfr. Model # WUM-200
UNSPSC #46151505
Shipping Weight 14.75 lbs
Country of Origin USA *
Item Super Water Absorbent Mats
Closed - Open Closed
Material Polypropylene
Thickness 14"
Height 14"
Length 14"
Width 7"
Weight Capacity 15 lb.
Includes Wick Up mats in a bag, in a box
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.