Check Availability
  • WICK UP 

    Portable Flood Dam, 2-1/2" W x 10 ft. L, 12 PK

  • Item # 452M87
  • Mfr. Model # WUB210-12
Portable Flood Dam, 2-1/2" W x 10 ft. L, 12 PK Portable Flood Dam,Polymer,10 ft. L,PK12 Portable Flood Dam,Polymer,10 ft. L,PK12 Portable Flood Dam,Polymer,10 ft. L,PK12 Portable Flood Dam,Polymer,10 ft. L,PK12 Portable Flood Dam,Polymer,10 ft. L,PK12 Portable Flood Dam,Polymer,10 ft. L,PK12 Portable Flood Dam,Polymer,10 ft. L,PK12 Portable Flood Dam,Polymer,10 ft. L,PK12 Portable Flood Dam,Polymer,10 ft. L,PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 452M87
Mfr. Model # WUB210-12
UNSPSC #30222207
Shipping Weight 9.3 lbs
Country of Origin USA *
Item Portable Flood Dam
Closed - Open Closed
Material Polymer
Thickness 1/4"
Height 2-1/2"
Length 10 ft.
Width 2-1/2"
Weight Capacity 38.640 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.