Check Availability
  • WHITNEY TOOL 

    Drill Ext System,Series #2,4 In,1/4 In

  • Item # 4AMH1
  • Mfr. Model # 96001
Drill Ext System,Series #2,4 In,1/4 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Slim profile allows user to reach tight spaces. Threaded, easy-to-change collets require no special wrenches.
Show More Close
 

Technical Specifications

Item # 4AMH1
Mfr. Model # 96001
UNSPSC #27112801
Shipping Weight 0.13 lbs
Country of Origin USA *
Item Drill Extension System
Type Series 2
Material Tool Steel
Drill Size 1/16" to 5/16"
Decimal Equivalent 0.0625- 0.3126
Overall Length 4"
Shank Dia. 1/4"
Body Dia. 7/16"
For Use With Collets
Application For Difficult to Reach Spots
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Show More Close