Check Availability
  • WHITNEY TOOL 

    9"L Tap Extension Set, Fits Tap Size #0 to 1/2"

  • Item # 4ANA9
  • Mfr. Model # 96120
9"L Tap Extension Set, Fits Tap Size #0 to 1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 4ANA9
Mfr. Model # 96120
UNSPSC #23153305
Shipping Weight 3.93 lbs
Country of Origin USA *
Item Tap Extension Set
Fits Tap Size #0 to 1/2"
Overall Length 9"
Material Tool Steel
Number of Pieces 9
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov