Check Availability
  • WHITNEY TOOL 

    6"L Tap Extension, Fits Tap Size 5/8"

  • Item # 4ANC3
  • Mfr. Model # 96111
6"L Tap Extension, Fits Tap Size 5/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 4ANC3
Mfr. Model # 96111
UNSPSC #23153305
Shipping Weight 0.58 lbs
Country of Origin USA *
Item Tap Extension
Fits Tap Size 5/8"
Overall Length 6"
Square Drive Size (In.) 0.360
Material Tool Steel
Number of Pieces 1
Shank Dia. 0.480"
Body Dia. (In.) 3/4
Depth Tap Enters 1-1/4"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov