Check Availability
  • WHITNEY TOOL 

    5"L Tap Extension, Fits Tap Size 1/16", 1/8" NPT

  • Item # 4AMZ6
  • Mfr. Model # 96098
5"L Tap Extension, Fits Tap Size 1/16", 1/8" NPT
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 4AMZ6
Mfr. Model # 96098
UNSPSC #23153305
Shipping Weight 0.21 lbs
Country of Origin USA *
Item Tap Extension
Fits Tap Size 1/16", 1/8" NPT
Overall Length 5"
Square Drive Size (In.) 0.234
Material Tool Steel
Number of Pieces 1
Shank Dia. 0.312"
Body Dia. (In.) 1/2
Depth Tap Enters 1"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov