Check Availability
  • WHITNEY TOOL 

    5"L Tap Extension, Fits Tap Size #0 to #6

  • Item # 4AMY6
  • Mfr. Model # 96089
5"L Tap Extension, Fits Tap Size #0 to #6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 4AMY6
Mfr. Model # 96089
UNSPSC #23153305
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Tap Extension
Fits Tap Size #0 to #6
Overall Length 5"
Square Drive Size (In.) 0.152
Material Tool Steel
Number of Pieces 1
Shank Dia. 0.141"
Body Dia. (In.) 1/4
Depth Tap Enters 7/8"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov