Check Availability
  • WHITE-RODGERS 

    Universal IgnitionControl, Spark to Pilot

  • Item # 16X611
  • Mfr. Model # 50D50-843
  • (1)
Universal IgnitionControl, Spark to Pilot
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16X611
Mfr. Model # 50D50-843
UNSPSC #40101833
Catalog Page 3033
Shipping Weight 0.85 lbs
Country of Origin Mexico *
Item Universal Ignition Control
Type Spark to Pilot
Electrical Connections 1/4 Spade Terminals And Molex Plugs
Amps AC 0.2
Control Volts 24
Depth (In.) 1-1/2
Electrical Ratings 24 VAC
Voltage 24
Gas Type LP/NG
Height (In.) 4-1/8
Prepurge Time (Sec.) 0 Or 30
Retries 0, 2, or Continuous
Width (In.) 4-1/8
For Use With Residential, Commercial Heating Equipment
Includes Program Keys
* This product's country of origin is subject to change

Compliance and Restrictions