Check Availability
  • WHITE-RODGERS 

    Thermostat,Fan Coil

  • Item # 1N172
  • Mfr. Model # 1A11-2
Thermostat,Fan Coil
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1N172
Mfr. Model # 1A11-2
UNSPSC #41112209
Catalog Page 3028
Shipping Weight 1.05 lbs
Country of Origin Mexico *
Item Fan Coil Thermostat
Fan Coil Thermostat Type Electric Line Voltage
Thermostat Switch Type SPDT
Switch Action One Opens, One Closes on Rise
Number of Switches 1
Thermostat Control Range 36 Degrees to 90 Degrees F
Differential (Deg. F) +/ - 1.5
Thermostat Heating/Cooling Heating/Cooling
Thermostat Number of Pipes 1
Thermostat Number of Speeds 3
Thermostat Item Fan Coil Thermostat
Fan Switching Hi-Med-Low
System Switching Heat-Off-Cool
Sensor Type Bi-Metallic
Height (In.) 4-1/2
Width (In.) 4-1/2
Depth (In.) 2-1/4
Special Information 3 Speed Manual Fan
Uses Heat/Cool System
Color Beige
Display Analog
Enclosure Type Plastic
Voltage 120 to 277VAC
Full Load Amps @ 120VAC 5.5
Full Load Amps @ 240VAC 2.75
Locked Rotor Amps @ 120V 33
Locked Rotor Amps @ 240V 16.5
Rated For Pilot Duty Yes 125 VA
Mounting Position Double Gang Box
Number of Stages 1
Temp. Settings per Day 1
Includes Thermometer
Agency Compliance UL, CSA
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA and NH.