Check Availability
  • WHITE-RODGERS 

    Low V Mechanical Tstat, 50 to 90F, White

  • Item # 3MU98
  • Mfr. Model # 1C26-101
Low V Mechanical Tstat, 50 to 90F, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3MU98
Mfr. Model # 1C26-101
UNSPSC #41112209
Catalog Page 3023
Shipping Weight 0.45 lbs
Country of Origin China *
Item Low Voltage Thermostat
Terminal Designations RH, RC, Y, W, G, O, B, A
System Switching Heat-Cool-Off
Fan Switching Auto-On
Dual Transformer Compatible Yes
750mV Compatible Yes
Mounting Vertical
Height 3-3/4"
Width 3-1/8"
Depth 1-5/8"
Color White
Control Range 50 Degrees to 90 Degrees F
Features Has Terminal for Electric Heat Systems that Require Thermostat to Energize the Blower
For Use With Gas, Oil, Electric
Includes Subbase
* This product's country of origin is subject to change

Compliance and Restrictions