Check Availability
  • WHITE-RODGERS 

    Hot Surface igniter, 15-1/2InL, 120V, PK5

  • Item # 30PL31
  • Mfr. Model # 21D64-5PK
Hot Surface igniter, 15-1/2InL, 120V, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For gas-fired forced-air furnaces, water heaters, and boilers. Durable nitride construction for consistent performance and long life.
Show More Close
 

Technical Specifications

Item # 30PL31
Mfr. Model # 21D64-5PK
UNSPSC #40101833
Catalog Page 3034
Shipping Weight 1.6 lbs
Country of Origin China *
Item Hot Surface igniter
Type Nitride Ignitor
Length (In.) 15-1/2
Voltage 120
Gas Type LP/NG
Tip Style Flat
Special Information Universal Ignitor Upgrade Kit
Includes Universal Mounting Adapter, Screw, (2) Ceramic Wire Nuts and Cross Reference Guide
Package Quantity 5
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms