Check Availability
  • WHITE-RODGERS 

    Furnace Humidifier, Steam, 120V

  • Item # 36L349
  • Mfr. Model # HSP 2000
Furnace Humidifier, Steam, 120V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed to emit mineral-free moisture into the air, this compact White Rogers Comfort plus™ furnace humidifier uses minimal water and is corrosion-resistant. Model features an automatic humidistat, low water, safety cut-off switch, and built-in overflow protection. Suitable for use with forced-air furnace systems to provide whole-house humidification.
Show More Close
 

Technical Specifications

Item # 36L349
Mfr. Model # HSP 2000
UNSPSC #40101903
Catalog Page 3091
Shipping Weight 18.85 lbs
Country of Origin USA *
Item Furnace Humidifier
Type Steam
Max. Square Foot Capacity 1400
Voltage 120VAC
Amps AC 12.5
Height 7-5/8"
Width 12-5/8"
Depth 12-1/2"
Mounting Type Mounts Directly on Plenum
Plenum Opening Required 10-1/2"H x 8"W
Drain Type Auto Flush
Color Silver
Includes Flushing Timer and Chlorine Removal Filter
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In