Check Availability
  • WHITE LIGHTNING 

    White Sealant, Silicone, 10.0 oz. Cartridge

  • Item # 49LX54
  • Mfr. Model # W11110010
White Sealant, Silicone, 10.0 oz. Cartridge
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49LX54
Mfr. Model # W11110010
UNSPSC #31201606
Shipping Weight 0.77 lbs
Country of Origin USA *
Item Sealant
Adhesive Grouping Sealant
For Use On Fiberglass, Glass, Metal, Wood
Sealant Base Silicone
Sealant Color Family Whites
Color White
Sealant Container Cartridge
Size 10.0 oz.
Sealant Properties Flexible, Mold/Mildew Resistant, Paintable
Begins to Harden 30 min.
Full Cure 1 day
Performance Temp. Range -60 Degrees to 300 Degrees F
Application Temp. Range 40 Degrees to 150 Degrees F
Specific Gravity 1.06
Flash Point 200 Degrees F
Dry Time 3 hr.
VOC 30g/L
For Use With Standard Caulk Gun
Application Windows, Doors, Trim, Siding, Sealing Interior and Exterior Buildings
Meets Exceeds ASTM C-920, Class 25
Includes Tube, Nozzle
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.