Check Availability
  • WHITE LIGHTNING 

    White Construction Adhesive, Acrylic, 9.0 oz. Cartridge

  • Item # 34FW63
  • Mfr. Model # W70100010
White Construction Adhesive, Acrylic, 9.0 oz. Cartridge
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

White Lightning™ Speed Grip® Construction Adhesive provides instant grab on most porous and nonpourous surfaces. Ideal for interior applications. Easy water cleanup.
Show More Close
 

Technical Specifications

Item # 34FW63
Mfr. Model # W70100010
UNSPSC #31201606
Shipping Weight 1.01 lbs
Country of Origin USA *
Item Construction Adhesive
Adhesive Grouping Caulk
For Use On Ceramic, Concrete, Masonry, Metal, Plastic, Wood
Sealant Base Acrylic
Sealant Color Family Whites
Color White
Sealant Container Cartridge
Size 9.0 oz.
Sealant Properties Flexible, Shrink-Proof, Waterproof
Begins to Harden 10 min.
Full Cure 3 days
Performance Temp. Range -20 Degrees to 220 Degrees F
Application Temp. Range 40 Degrees to 150 Degrees F
Specific Gravity 1.39
Flash Point Not Specified
Dry Time 10 min.
VOC 2g/L
For Use With Standard Caulk Gun
Application For General Purpose Bonding, Sealing, Carpeting, Paneling, Flooring
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.