Check Availability
  • WHITE LIGHTNING 

    White Caulk, Acrylic, 10.0 oz. Cartridge

  • Item # 49LX64
  • Mfr. Model # W13000010
White Caulk, Acrylic, 10.0 oz. Cartridge
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

White Lightning™ LATEX ULTRA Window and Door Sealant with EMR™ technology resists rain and water washout within 2 hrs of application. It's paintable within 30 min. Applications include: windows, doors, and trim.
Show More Close
 

Technical Specifications

Item # 49LX64
Mfr. Model # W13000010
UNSPSC #31201606
Shipping Weight 1.19 lbs
Country of Origin USA *
Item Caulk
Adhesive Grouping Caulk
For Use On Wood
Sealant Base Acrylic
Sealant Color Family Whites
Color White
Sealant Container Cartridge
Size 10.0 oz.
Sealant Properties Indoor, Outdoor
Begins to Harden 7 min.
Full Cure 14 days
Performance Temp. Range -30 Degrees to 180 Degrees F
Application Temp. Range Greater Than 40 Degrees F
Specific Gravity 1.68
Dry Time 24 hr.
VOC 12g/L
For Use With Standard Caulk Gun
Application Windows, Doors, Trim, Sealing Interior and Exterior Buildings
Meets Meets ANSI Specification C-834, Grade NF
Includes Tube, Nozzle
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.