Check Availability
  • WHITE LIGHTNING 

    Multipurpose Aluminum RTV Silicone Sealant, 10 oz.

  • Item # 48XW79
  • Mfr. Model # W11124510
Multipurpose Aluminum RTV Silicone Sealant, 10 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 48XW79
Mfr. Model # W11124510
UNSPSC #31201606
Shipping Weight 0.76 lbs
Country of Origin USA *
Item RTV Silicone Sealant
Type Multipurpose
Size 10 oz.
Color Aluminum
Temp. Range -50 Degrees to 450 Degrees F
Flash Point Greater Than 200 Degrees F
Full Cure 24 hr.
Begins to Harden 5 to 10 min.
Substrates Most Metals Including Steel and Aluminum
Characteristics Seals Pressures Up to 10,000
Application Interior/Exterior Projects
Standards USDA, FDA, NSF Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms