Check Availability
  • WHITE LIGHTNING 

    Clear Caulk, Acrylic, 5.5 oz. Tube

  • Item # 49LX59
  • Mfr. Model # W12001005
Clear Caulk, Acrylic, 5.5 oz. Tube
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

White Lightning™ 3006 Ultra® interior/exterior sealant is ideal for for caulking projects and filling joints where high levels of movement are expected. Apply at windows and doors, trim, siding, tubs, showers, sinks, toilets, splashboards, and countertops. Waterproof all-purpose formula resists cracking. Use on concrete, drywall, glass, many plastics, masonry, metal porcelain, stucco, vinyl, and wood.
Show More Close
 

Technical Specifications

Item # 49LX59
Mfr. Model # W12001005
UNSPSC #31201606
Shipping Weight 0.45 lbs
Country of Origin USA *
Item Caulk
Adhesive Grouping Caulk
For Use On Concrete, Glass, Masonry, Metal, Wood
Sealant Base Acrylic
Sealant Color Family Clears
Color Clear
Sealant Container Tube
Size 5.5 oz.
Sealant Properties Flexible, Paintable
Begins to Harden 12 min.
Full Cure 7 days
Performance Temp. Range -30 Degrees to 180 Degrees F
Application Temp. Range Greater Than 40 Degrees F
Specific Gravity 1.66
Dry Time 24 hr.
VOC 35g/L
For Use With Hand Caulk
Application Windows, Doors, Siding, Trim, Baseboards, Vents
Meets ASTM Specification C-834
Includes Tube
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.