Check Availability
  • WHITE LIGHTNING 

    Bronze Sealant, Silicone, 10.0 oz. Cartridge

  • Item # 49LX52
  • Mfr. Model # W11123510
Bronze Sealant, Silicone, 10.0 oz. Cartridge
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 49LX52
Mfr. Model # W11123510
UNSPSC #31201606
Shipping Weight 0.75 lbs
Country of Origin USA *
Item Sealant
Adhesive Grouping Sealant
For Use On Fiberglass, Glass, Metal, Wood
Sealant Base Silicone
Sealant Color Family Browns
Color Bronze
Sealant Container Cartridge
Size 10.0 oz.
Sealant Properties Crack-Proof, Flexible, Shrink-Proof, Waterproof
Begins to Harden 30 min.
Full Cure 1 day
Performance Temp. Range -50 Degrees to 450 Degrees F
Application Temp. Range 40 Degrees to 150 Degrees F
Specific Gravity 1.06
Flash Point 200 Degrees F
Dry Time 3 hr.
VOC 30g/L
For Use With Standard Caulk Gun
Application Windows, Doors, Trim, Siding, Sealing Interior and Exterior Buildings
Meets NSF/ANSI Standard 51, USDA, FDA
Includes Tube, Nozzle
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov