Check Availability
  • WHITE LIGHTNING 

    Bronze Caulk, Acrylic, 10.0 oz. Cartridge

  • Item # 34FW72
  • Mfr. Model # W11003510
Bronze Caulk, Acrylic, 10.0 oz. Cartridge
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

White Lightning™ 3006 Ultra® interior/exterior sealant is ideal for for caulking projects and filling joints where high levels of movement are expected. Apply at windows and doors, trim, siding, tubs, showers, sinks, toilets, splashboards, and countertops. Waterproof all-purpose formula resists cracking. Use on concrete, drywall, glass, many plastics, masonry, metal porcelain, stucco, vinyl, and wood.
Show More Close
 

Technical Specifications

Item # 34FW72
Mfr. Model # W11003510
UNSPSC #31201606
Shipping Weight 1.06 lbs
Country of Origin USA *
Item Caulk
Adhesive Grouping Caulk
For Use On Concrete, Glass, Masonry, Metal, Plastic, Wood
Sealant Base Acrylic
Sealant Color Family Browns
Color Bronze
Sealant Container Cartridge
Size 10.0 oz.
Sealant Properties Flexible, Indoor, Outdoor, Paintable
Begins to Harden 12 min.
Full Cure 7 days
Performance Temp. Range -30 Degrees to 180 Degrees F
Application Temp. Range 40 Degrees to 180 Degrees F
Specific Gravity 1.55
Flash Point Not Specified
Dry Time 4 hr.
VOC 16g/L
For Use With Standard Caulk Gun
Application For Indoor and Exterior Use
Meets TT-S-00230C Type II Class A, AST C-920 Class 35
Green Certification or Other Recognition Safer Choice, Meets U.S. EPA Safer Product Standards
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.