Check Availability
  • WHITE LIGHTNING 

    Black Sealant, Silicone, 10.0 oz. Cartridge

  • Item # 49LX63
  • Mfr. Model # WL099111B
Black Sealant, Silicone, 10.0 oz. Cartridge
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49LX63
Mfr. Model # WL099111B
UNSPSC #31201606
Shipping Weight 0.78 lbs
Country of Origin USA *
Item Sealant
Adhesive Grouping Sealant
For Use On Ceramic, Glass, Metal, Plastic, Wood
Sealant Base Silicone
Sealant Color Family Blacks
Color Black
Sealant Container Cartridge
Size 10.0 oz.
Sealant Properties Flexible, Paintable, Waterproof
Begins to Harden 10 min.
Full Cure 7 days
Performance Temp. Range -50 Degrees to 400 Degrees F
Application Temp. Range -20 Degrees to 122 Degrees F
Specific Gravity 1.66
Flash Point 200 Degrees F
Dry Time 25 min.
VOC 30g/L
For Use With Standard Caulk Gun
Application Windows, Doors, Gutters, Trim, Soffits
Includes Tube, Nozzle
* This product's country of origin is subject to change