Check Availability
  • WHEELER-REX 

    With Strainer, 10 Ft. Suction Hose for Mfr. No. 46501, 465010

  • Item # 6GDU8
  • Mfr. Model # 34550
With Strainer, 10 Ft. Suction Hose for Mfr. No. 46501, 465010
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6GDU8
Mfr. Model # 34550
UNSPSC #40142007
Catalog Page 2629
Shipping Weight 5.35 lbs
Country of Origin USA *
Item Suction Hose
Type With Strainer, 10 Ft.
Hose Inside Dia. (In.) 3/4
Connection Size (In.) 3/4" Male Garden Hose
For Use With Mfr. No. 46501, 465010
* This product's country of origin is subject to change

Compliance and Restrictions