Check Availability
  • WHEELER-REX 

    Valve Exerciser Power Drive; 250 ft. lb. Torque

  • Item # 38L053
  • Mfr. Model # 68115
Valve Exerciser Power Drive; 250 ft. lb. Torque
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38L053
Mfr. Model # 68115
UNSPSC #39121004
Shipping Weight 36.8 lbs
Country of Origin USA *
Item Valve Exerciser Power Drive
RPM 22
Torque 250 ft. lb.
HP 1/2
Voltage 115
Amps 6
Phase 1
Hz 60
* This product's country of origin is subject to change

Compliance and Restrictions