Check Availability
  • WHEELER-REX 

    Single Point Torque Wrench

  • Item # 38K979
  • Mfr. Model # 1964
Single Point Torque Wrench
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38K979
Mfr. Model # 1964
UNSPSC #27111715
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Single Point Torque Wrench
Type Coupling
Capacity (In.) 5/16
Overall Length (In.) 3-3/4
Features 60 in. -lb., Powered, Can Be Used On Most Variable-Speed Hand Drills, Automatic Clutch Prevents Over and Undertightening
Function For Tightening Coupling Nuts
* This product's country of origin is subject to change

Compliance and Restrictions