Check Availability
  • WHEELER-REX 

    Replacement Chain, 24 in, For 5590-24

  • Item # 38L005
  • Mfr. Model # 552424
Replacement Chain, 24 in, For 5590-24
Qty
  • Web Price
    $5,743.28 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38L005
Mfr. Model # 552424
UNSPSC #23171603
Shipping Weight 97.0 lbs
Country of Origin USA *
Item Replacement Chain
For Use With Mfr. Model Number 5590-24
Includes (39) Pins
Type For 24" Pipe
Overall Length 97"
For Use With Mfg. Model No. 5590-24 Hydraulic Cutter
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In