Check Availability
  • WHEELER-REX 

    Replacement Chain, 12 in, For 2990-12

  • Item # 38K996
  • Mfr. Model # 192412
Replacement Chain, 12 in, For 2990-12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38K996
Mfr. Model # 192412
UNSPSC #23171603
Shipping Weight 14.25 lbs
Country of Origin USA *
Item Replacement Chain
For Use With Mfr. Model Number 2990-12
Includes (43) Pins
Type For 12" Pipe
Overall Length 53-1/4"
For Use With Mfg. Model No. 2990-12 Hydraulic Cutter
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions