Check Availability
  • WHEELER-REX 

    Power Plastic Pipe Beveling Tool, 115V

  • Item # 38L019
  • Mfr. Model # 9000
Power Plastic Pipe Beveling Tool, 115V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38L019
Mfr. Model # 9000
UNSPSC #23171603
Shipping Weight 14.7 lbs
Country of Origin USA *
Item Power Plastic Pipe Beveling Tool
Pipe Capacity 4" and Above
Power Requirements 115VAC
Height 2"
Speed Range 24,500 rpm
* This product's country of origin is subject to change

Welcome Sign In