Check Availability
  • WHEELER-REX 

    Pipe Threader Machine, Bolt: No Bolt, For Nominal Pipe Size: 1/2" to 1", Rod Size: No Rod

  • Item # 20WT02
  • Mfr. Model # 7991
Pipe Threader Machine, Bolt: No Bolt, For Nominal Pipe Size: 1/2" to 1", Rod Size: No Rod
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20WT02
Mfr. Model # 7991
UNSPSC #31162802
Shipping Weight 65.2 lbs
Country of Origin Japan *
Pipe Threading Product Grouping Pipe Threading and Cutting Machines
Pipe Threading - Item Pipe Threading and Cutting Machine
Bolt Size No Bolt
For Nominal Pipe Size 1/2" to 1"
Rod Size No Rod
HP 1/2
Reversing No
Overall Length 19"
Overall Width 15"
Corded/Cordless Corded
Pipe Equipment Series Sidekick II
Pipe Threading Machine Dies Included 1/2" to 3/4", 1"
Pipe Threading Machine Die Heads Included 1/2" to 1"
Threading Machine Type Operated on Stand
Features Self-Oiling, Auto Open Die Head, Auto Shut Off, Larger Carriage and Cutter Handles, Unique Blade Reamer
Includes Cutter, Reamer, Foot Switch, 1/2" to 1" Die Head, 1/2" to 3/4" Dies and 1" Die
Item Pipe Threader Machine
* This product's country of origin is subject to change

Compliance and Restrictions