Check Availability
  • WHEELER-REX 

    Pipe Shut Off Tool

  • Item # 38L097
  • Mfr. Model # 75
Pipe Shut Off Tool
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38L097
Mfr. Model # 75
UNSPSC #27111714
Catalog Page 866
Shipping Weight 11.35 lbs
Country of Origin USA *
Item Pipe Shut Off Tool
Capacity (In.) 3/8 to 2"
Overall Length (In.) 8-1/2
Function Temporary Shut Off for Water or Gas in Polyethylene or Polybutylene Plastic Pipe
Includes Ratchet and Carrying Case
* This product's country of origin is subject to change

Compliance and Restrictions