Check Availability
  • WHEELER-REX 

    Pipe Shut Off Tool

  • Item # 38L096
  • Mfr. Model # 70
Pipe Shut Off Tool
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38L096
Mfr. Model # 70
UNSPSC #27111714
Catalog Page 866
Shipping Weight 19.25 lbs
Country of Origin USA *
Item Pipe Shut Off Tool
Capacity (In.) 1-1/4 to 2"
Overall Length (In.) 11-3/4
Function Temporary Shut Off for Soft Copper Tubing
Includes Ratchet, Carrying Case and 1-1/4 to 2" Clamp Mfg. Model No. 72
* This product's country of origin is subject to change

Compliance and Restrictions