Check Availability
  • WHEELER-REX 

    Pipe Freeze Kit,3/8 to 2-3/8 Cap,15 Pc

  • Item # 38L048
  • Mfr. Model # 1755
Pipe Freeze Kit,3/8 to 2-3/8 Cap,15 Pc
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 38L048
Mfr. Model # 1755
UNSPSC #30141505
Shipping Weight 12.0 lbs
Country of Origin United Kingdom *
Item Pipe Freeze Kit
Capacity 3/8 to 2-3/8"
Refrigerant Type Tetrafloraethane
Features Ice Plugs Last 15 To 20 min., Non-Toxic, Non-Flammable, Ozone Friendly
Application Rapidly Forms Ice Plug In Static Water Lines Eliminating the Need to Drain Down a System to Make a Repair
Includes Jackets (2) Each: Mfg. Model No. 17550 for 3/8 to 1/2", 17551 for 5/8 to 7/8", 17552 for 1 to 1-3/8", 17553 for 1-5/8", and 17554 for 2 to 2-3/8", Valve, T-Fitting, 5 ft. Tubing, Easy-to-Use Scale, Carrying Case
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.