Check Availability
  • WHEELER-REX 

    Pipe Fitting Reamer, 3 in, Schedule 40

  • Item # 38L039
  • Mfr. Model # 16300
Pipe Fitting Reamer, 3 in, Schedule 40
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38L039
Mfr. Model # 16300
UNSPSC #23171708
Shipping Weight 1.25 lbs
Country of Origin USA *
Item Pipe Fitting Reamer
Capacity (In.) 3
Application Reams Solvent Welded PVC/ABS Fittings
* This product's country of origin is subject to change

Compliance and Restrictions