Check Availability
  • WHEELER-REX 

    38" Hydraulic Pipe Cutter; 900 to 9700 psi Pressure Range

  • Item # 38K990
  • Mfr. Model # 5590-20
38" Hydraulic Pipe Cutter; 900 to 9700 psi Pressure Range
Qty
  • Web Price
    $9,043.40 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38K990
Mfr. Model # 5590-20
UNSPSC #23171603
Shipping Weight 212.0 lbs
Country of Origin USA *
Item Hydraulic Pipe Cutter
Pipe Capacity 6 to 20" Soil Pipe
Pressure Range 900 to 9700 psi
Oil Capacity 1 qt.
Wall Thickness Varies
Construction Forged Steel Jaws, Hardened Steel Chain
Length 38"
Features Only Requires Clearance of 2 to 3", Chain Squeezes and Pops Pipe, Does Not Rotate Around Pipe
For Use With Remote Hydraulic Pump
Application For Cutting Larger Diameter Cast Iron, Tile and Concrete Pipe
Includes Pump, Hose and Carrying Case
* This product's country of origin is subject to change

Compliance and Restrictions