Check Availability
  • WHEATON 

    micron Llti Channel Pipette Initial

  • Item # 23Y294
  • Mfr. Model # W870928-A
micron Llti Channel Pipette Initial
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23Y294
Mfr. Model # W870928-A
UNSPSC #41121508
Shipping Weight 1.5 lbs
Country of Origin Switzerland *
Item Pipetter
Size Mmicron Lti-Channel
Channel 8
Color White
Voltage 4.8V
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close