Check Availability
  • WHEATON 

    Wide Mouth Round Safety Coated Media Bottle, Glass, 250mL, Clear, 12 PK

  • Item # 48H730
  • Mfr. Model # W219937
Wide Mouth Round Safety Coated Media Bottle, Glass, 250mL, Clear, 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These round media bottles feature Safety Coated Glass construction, with a Plastisol coating for safety.
Show More Close
 

Technical Specifications

Item # 48H730
Mfr. Model # W219937
UNSPSC #24122003
Shipping Weight 7.75 lbs
Country of Origin Germany *
Item Safety Coated Media Bottle
Labware Capacity - Metric 250mL
Mouth Wide
Bottle/Jar Shape Round
Labware Basic Material Glass
Labware Body Material Safety Coated Glass
Labware Closure Type Screw On
Labware Closure Material Polypropylene
Autoclavable Yes
Labware Body Color Clear
Labware Closure Color White Clear
Special Features 45mm Cap Attached
Diameter 70mm
Graduation Range Not Specified
Labware Height - Metric 144mm
* This product's country of origin is subject to change

Compliance and Restrictions