Check Availability
  • WHEATON 

    Wide Mouth Round Mounting Media Bottle, Media, Glass, 100mL, Clear, 6 PK

  • Item # 49WD19
  • Mfr. Model # 208890
Wide Mouth Round Mounting Media Bottle, Media, Glass, 100mL, Clear, 6 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This round media bottle features Type III Soda Lime Glass construction. It offers moderate chemical resistance and is typically used for packaging dry powders that will be dissolved into solutions or buffers.
Show More Close
 

Technical Specifications

Item # 49WD19
Mfr. Model # 208890
UNSPSC #24122003
Shipping Weight 3.8 lbs
Country of Origin Germany *
Item Mounting Media Bottle
Labware Capacity - Metric 100mL
Mouth Wide
Bottle/Jar Shape Round
Bottle/Jar Type Media
Labware Basic Material Glass
Labware Body Material Type III Soda Lime Glass
Includes Closure Yes
Sterile/Non-Sterile Non-Sterile
Labware Clarity Transparent
Labware Closure Type Friction Fit
Labware Closure Liner Material Unlined
Labware Closure Material Glass
Autoclavable No
Glassware Class Not Rated
Labware Body Color Clear
Labware Closure Color Clear
Diameter 75mm
Graduation Range Not Specified
Labware Height - Metric 100mm
* This product's country of origin is subject to change

Compliance and Restrictions