Check Availability
  • WHEATON 

    Wide Mouth Round Media Bottle, Media, Glass, 1000mL, Clear, 12 PK

  • Item # 49WF93
  • Mfr. Model # W219440
Wide Mouth Round Media Bottle, Media, Glass, 1000mL, Clear, 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This round bottle features Type I Borosilicate Glass construction. It offers superior chemical resistance and is ideal for storage of reagents, culture media, biological fluids, and a variety of other aqueous and nonaqueous solutions.
Show More Close
 

Technical Specifications

Item # 49WF93
Mfr. Model # W219440
UNSPSC #24122003
Shipping Weight 16.4 lbs
Country of Origin USA *
Item Media Bottle
Labware Capacity - Metric 1000mL
Mouth Wide
Bottle/Jar Shape Round
Bottle/Jar Type Media
Labware Basic Material Glass
Labware Body Material Type I Borosilicate Glass
Includes Closure No
Labware Screw Closure Size 38-430mm
Sterile/Non-Sterile Non-Sterile
Labware Clarity Transparent
Labware Closure Type Screw On
Autoclavable No
Glassware Class Not Rated
Labware Body Color Clear
Diameter 103mm
Graduation Subdivisions 100mL
Graduation Range 100 to 1000mL
* This product's country of origin is subject to change

Compliance and Restrictions