Check Availability
  • WHEATON 

    Wide Mouth Round Diagnostic Bottle, Reagent, Plastic, 5mL, Amber, 100 PK

  • Item # 49WF95
  • Mfr. Model # W220003
Wide Mouth Round Diagnostic Bottle, Reagent, Plastic, 5mL, Amber, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Round Reagent Bottle features Polyethylene Terephthalate (PET) construction. It is suitable for use in laboratory environments. The amber bottle color helps to protect contents from UV rays, and is ideal for light-sensitive products.
Show More Close
 

Technical Specifications

Item # 49WF95
Mfr. Model # W220003
UNSPSC #24122002
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Diagnostic Bottle
Labware Capacity - Metric 5mL
Mouth Wide
Bottle/Jar Shape Round
Bottle/Jar Type Reagent
Labware Basic Material Plastic
Labware Body Material Polyethylene Terephthalate (PET)
Includes Closure Yes
Labware Screw Closure Size 20-410mm
Sterile/Non-Sterile Non-Sterile
Labware Clarity Transparent
Labware Closure Type Screw On
Labware Closure Liner Material F217
Labware Closure Material Polypropylene
Autoclavable No
Labware Body Color Amber
Labware Closure Color Assorted
Labware Closure Liner Design Flat
Diameter 22mm
Graduation Range Not Specified
Labware Height - Metric 44mm
* This product's country of origin is subject to change

Compliance and Restrictions