Check Availability
  • WHEATON 

    Type I Borosilicate Glass Vial with Cap, 0.14 oz. 200PK

  • Item # 49WD78
  • Mfr. Model # 224752
Type I Borosilicate Glass Vial with Cap, 0.14 oz. 200PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49WD78
Mfr. Model # 224752
UNSPSC #41121806
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Vial with Cap
Labware Capacity - English 0.14 oz.
Labware Capacity - Metric 4mL
Labware Height - English 1.8"
Labware Height - Metric 46mm
Labware Closure Material Phenolic
Labware Closure Liner Material PTFE
Labware Basic Material Glass
Labware Body Material Type I Borosilicate Glass
Glassware Class A
* This product's country of origin is subject to change

Compliance and Restrictions