Check Availability
  • WHEATON 

    Type I Borosilicate Glass Vial 1000PK

  • Item # 49VZ97
  • Mfr. Model # W225151
Type I Borosilicate Glass Vial 1000PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49VZ97
Mfr. Model # W225151
UNSPSC #41121806
Shipping Weight 6.2 lbs
Country of Origin USA *
Item Vial
Labware Capacity - Metric 1.8mL
Labware Height - Metric 32mm
Labware Basic Material Glass
Labware Body Material Type I Borosilicate Glass
* This product's country of origin is subject to change

Compliance and Restrictions