Check Availability
  • WHEATON 

    Type I Borosilicate Glass Sample Vial 500PK

  • Item # 48H853
  • Mfr. Model # 986581
Type I Borosilicate Glass Sample Vial 500PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48H853
Mfr. Model # 986581
UNSPSC #41121806
Shipping Weight 21.06 lbs
Country of Origin USA *
Item Sample Vial
Labware Capacity - Metric 20mL
Labware Height - Metric 61mm
Labware Closure Material Polypropylene
Labware Closure Liner Material Foil
Labware Basic Material Glass
Labware Body Material Type I Borosilicate Glass
* This product's country of origin is subject to change

Compliance and Restrictions