Check Availability
  • WHEATON 

    Type I Borosilicate Glass Sample Vial 500PK

  • Item # 48H846
  • Mfr. Model # 986546
Type I Borosilicate Glass Sample Vial 500PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48H846
Mfr. Model # 986546
UNSPSC #41121806
Shipping Weight 22.3 lbs
Country of Origin USA *
Item Sample Vial
Labware Capacity - Metric 20mL
Labware Height - Metric 61mm
Labware Closure Liner Material Polyethylene
Labware Basic Material Glass
Labware Body Material Type I Borosilicate Glass
* This product's country of origin is subject to change

Compliance and Restrictions